PANDUIT 23 AWG TX6000™ Cat 6 UTP Copper Cable, White
Description
The TX6000™ Cat 6 UTP copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin (CMP) insulation. The copper conductors shall be twisted in pairs, separated by a cross-divider and covered by a low smoke, flame-retardant, plenum-rated, white jacket.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6 Cable | Type | UTP |
Wire Gauge Size | 23 AWG | Conductor Material | Copper |
Insulation Material | FEP/Polyolefin | Jacket Color | White |
Environmental Conditions | Indoor | Standards | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, UL Listed CMP-LP (0.5A) for Plenum, NFPA 262 and CSA FT-6, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE Applications, RoHS Compliant |
Application | For Indoor Applications | UPC | 613056257566 |
Packages
305 - UNIT - 305 |