PANDUIT PUP6C04BL-U 1000 ft TX6™ Cat 6 U/UTP Copper Cable, Black
Description
The TX6™ Cat 6 U/UTP copper cable is constructed of 23 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The black, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.
Specifications
Brand Name | Panduit | Sub Brand | TX6000 |
Item Name | Category 6 Cable | Type | Copper Cable |
Wire Gauge Size | 23 AWG | Conductor Material | Copper |
Length | 1000 ft | Jacket Material | Low Smoke Flame Retardant PVC |
Jacket Color | Black | Number of Conductors | 4 |
Temperature Rating | 32 - 140 °F | Weight | 0.025 lb/ft |
UPC | 074983282203 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |