panpup6c04buf

PANDUIT PUP6C04BU-F TX6000 Category 6 Cable CMP, UTP Blue

Availablefor Backorder
Call for price
Manufacturer:PANDUIT
Manufacturer #:PUP6C04BU-F

Description

Category 6 copper cable, 4-pair, 23AWG, U/UTP, CMP, Blue 1000 feet in a carton.Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limiteddistances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand TX6000
Item Name Category 6 Cable Type CMP, U/UTP
Wire Gauge Size 23 AWG Conductor Material Copper
Length 305 m Insulation Material FEP, Polyolefin
Jacket Material PVC Jacket Color Blue
Number of Conductors 4 Pair Temperature Rating -20 to 60 °C
Weight 10 lb Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at
Application For Indoor use UPC 07498372045

Packages

1 - UNIT - 1 305 - UNIT - (305) SKID - SKID - 10980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok