PANDUIT Category 6, TX6000 Cable CMP, UTP Blue
Description
Category 6 copper cable, 4-pair, 23AWG, U/UTP, CMP, Blue 1000 feet in a carton.Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limiteddistances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16
Specifications
Brand Name | Panduit | Sub Brand | TX6000 |
Item Name | Category 6 Cable | Type | CMP, U/UTP |
Wire Gauge Size | 23 AWG | Voltage Rating | NA V |
Conductor Material | Copper | Length | 305 m |
Insulation Material | FEP, Polyolefin | Jacket Material | PVC |
Jacket Color | Blue | Number of Conductors | 4 Pair |
Outside Diameter | NA mm | Temperature Rating | -20 to 60 °C |
Weight | 10 lb | Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at |
Application | For Indoor use | UPC | 074983720453 |
Packages
305 - UNIT - (305) | SKID - SKID - 10980 |