Abbotsford
panpup6c04buw

PANDUIT PUP6C04BU-W 1000 ft TX6™ Category 6 U/UTP Copper Cable, Blue

Price $3.2904 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:PUP6C04BU-W

Description

The TX6â„¢ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The blue, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6 UTP Cable Type CMP, Plenum
Wire Gauge Size 23 AWG Stranded/Solid Solid
Conductor Material Copper Length 305 m
Insulation Material Polyolefin Jacket Material PVC
Jacket Color Blue Bend Radius 22 mm
Number of Conductors 4 Outside Diameter 5.7 mm
Temperature Rating -20 to 75 °C Standards ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, NFPA 262 and CSA FT-6, RoHS Compliant
UPC 613056775237

Packages

1 - UNIT - 1 305 - UNIT - (305) 3660 - UNIT - 3660
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok