PANDUIT PUP6C04VL-U 1000 ft TX6™ Category 6 U/UTP Copper Cable, Violet
Description
The TX6™ Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs. All four pairs shall be covered by a flame retardant PVC (CMP), Violet jacket. Packaged 1000 ft./305m in an easy payout carton.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Telecommunication Cable | Type | Copper Cable |
Length | 1000 ft | Jacket Material | PVC |
Weight | 0.025 lb/ft | UPC | 074983282265 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |