PANDUIT 1000 ft 24 AWG TX6™ Cat 6 U/UTP Copper Cable, White
Description
The TX6â„¢ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The white, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.
Specifications
Brand Name | Panduit | Sub Brand | PanNet, TX6™ |
Item Name | Category 6 Cable | Type | 4-Pair, UTP |
Wire Gauge Size | 24 AWG | Stranded/Solid | Solid |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | FEP/HDPE | Jacket Material | PVC |
Jacket Color | White | Standards | Buy American Compliant |
Application | For Indoor Application | UPC | 613056775244 |
Packages
305 - UNIT - 305 | 3660 - UNIT - (3660) |