Abbotsford
panpup6av04bug

PANDUIT PUP6AV04BU-G Category 6A Var-Matrix FT6 UTP, Blue

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PUP6AV04BU-G

Description

The TX6A 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include:- 10GBASE-T Ethernet- Data center I/O consolidation- Data center server virtualization- Consolidation of network interconnects- Back-bone aggregation- Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6A Cable Type Copper Cable
Wire Gauge Size 23 AWG Stranded/Solid Solid
Voltage Rating 80 V Conductor Material Copper
Length 305 m Insulation Material FEP, PE
Jacket Material PVC Bend Radius 1 in
Number of Conductors 4 Pair Color Code Blue
Outside Diameter 1/4 in Temperature Rating -20 °C to 105 °C
Weight 31.2 lb/1000 ft Standards Exceeds the Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, Meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE Applications UL PoH Certified per UL4299, RoHS Compliant
Application For Indoor Use UPC 61305636809

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok