Abbotsford
panpup6av04whg

PANDUIT PUP6AV04WH-G Category 6A Var-Matrix FT6 UTP, White

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PUP6AV04WH-G

Description

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, White, 1000ft/305m.The TX6A 10Gig UTP Copper Cable with Vari-MaTriX Technology is a component of the TX6A 10Gig Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future.Key applications include: - 10GBASE-T Ethernet - Data center I/O consolidation - Data center server virtualization - Consolidation of network interconnects - Back-bone aggregation - Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6a Cable Type Copper Cable
Wire Gauge Size 23 AWG Voltage Rating 80 V
Conductor Material Copper Length 305 m
Insulation Material FEP, PE Jacket Material PVC
Jacket Color White Bend Radius 1 in
Number of Conductors 4 Pair Color Code White
Outside Diameter 1/4 in Temperature Rating -20 °C to 105 °C
Standards Exceeds the requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class E, UL Listed CMP-LP (0.7A), NFPA 262, meets IEEE 802.3af, IEEE 802.3at and IEEE 802.3bt for PoE applications UL PoH Certified per UL4299, RoHS Compliant Application For Indoor use
UPC 61305636815

Packages

1 - UNIT - 1 305 - UNIT - (305)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok