Abbotsford
cabrg6cat5ecomp

REEMEE RG6 CAT5E COMPOSITE 2 RG6 and 2 Cat5e Cat5e Remee Composite Cable Reel

Price $3.5185 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:RG6 CAT5E COMPOSITE

Description

Multi-media cable containing two quad shield RG-6/U coaxial cables and two Category 5e 350MHz under an overall jacket.

Specifications

Brand Name Approved Vendor Item Name Composite Cable
Type Category 5E, RG6 Number of Conductors 2
Length 152 m

Packages

152 - UNIT - 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok