12-Fiber Single Mode Indoor/Outdoor LT FT4 Aluminum Interlocked Armor Cable, Yellow
Specifications
Brand Name | nVent | Item Name | Fiber Optic Cable |
Type | Singlemode | Number of Fibers | 12 |
Material | Interlocked Aluminum | Color | Yellow |
Standards | FT4 Rated |
Packages
1000 - UNIT - (1000) |