Abbotsford
cab496tb50i040m3

NATIONAL CABLE 496TB50IO4OM3 Fiber Optic Cable OM3 6 Fibers

Inventory
Unavailable for order
Manufacturer:NATIONAL CABLE
Manufacturer #:496TB50IO4OM3

Description

Black jacketed, UL Sunlight Resistant listed, fully dry water blocked, riser, single unit, indoor/outdoor premises distribution cable. The core is constructed of six (6) – 900 micron tight buffered OM3 multi-mode fibers stranded around a GRP central strength element. A riser rated and UL Sunlight Resistant listed black jacket covers the core. The entire construction is UL Listed OFNR/FT4. The cable meets or exceeds the requirements stated in ANSI/ICEA-104-696 and ANSI/TIA/EIA 568-C.3. The cable is RoHS/RoHS2 Compliant.

Specifications

Brand Name National Cable Specialist Item Name Fiber Optic Cable
Number of Fibers 6 Fiber Type OM3
Application For Inside/Outside use

Packages

MT - Unit
This website uses cookies to ensure you get the best experience on our website. Read more
Ok