Abbotsford
cab6fiberom3iotbaiaft6

NVENT THERMAL BE0061ANU-ILPA FIBER 6 50/125 OM3I/O TB FT6 AIA BLK JKT

Price $9.7600 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:NVENT THERMAL
Manufacturer #:BE0061ANU-ILPA

Description

Cable, indoor/outdoor, 900 um, 50 um OM3, 11 mm OD, 6 Fiber.

Specifications

Brand Name nVent Item Name Fiber Optic Cable
Type Armored, Tight Buffer Cable Size 0.42 in dia
Number of Fibers 6 Color Black
Fiber Size 900/50 µm Fiber Type OM3, Multimode
Temperature Rating -20 to 70 °C Standards Plenum Rated
Application For Indoor and Outdoor Applications

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok