Abbotsford
panfodrz06y

PANDUIT 6-Fiber Cable, OM4, Indoor, Riser, 900µm Buffered

Price $8.2812 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PANDUIT
Manufacturer #:FODRZ06Y
Documents Documents

Description

The 6 fiber indoor distribution cable is OM4, Riser (OFNR) rated and features 900µm buffered fibers.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optics Cable Type Bulk Fiber Optic Cable
Number of Fibers 6 Material PVC
Color Aqua Fiber Size 50/125 µm
Fiber Type OM4 Bend Radius NA In.
Tensile Strength 440 N Application Indoor Applications
UPC 074983206346

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok