PANDUIT 24 Fiber Cable, OM4, Indoor/Outdoor Armored TB, Plenum, 900um Buffered
Description
The 24 fiber indoor/outdoor armored armored tight buffered cable is OM4, Plenum (OFCP) rated and features 900um buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Cable | Type | Armored TB, Buffer |
Cable Size | 0.58 in | Number of Fibers | 24 |
Color | Black | Fiber Size | 900 µm |
Fiber Type | OM4, Multimode | Bend Radius | 5.8 in Long Term, 11.6 in Installation |
Attenuation | 3 dB/km at 850 nm, 1 dB/km at 1300 nm | Weight | 131 lb/1000 ft |
Tensile Strength | 150 lb Installation, 45 lb Long-Term | Temperature Rating | -40 to 176 °F |
Environmental Conditions | Indoor/Outdoor, -40 to 176 °F Storage Temperature | Standards | TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, ROHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Telcordia GR-20, Plenum Rated |
Application | For Inter Building and Building Transition Applications Utilizing Field Installable Connectors | UPC | 074983843176 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |