panfoppx06y

50UM OM3 6 FIBER INDOOR

Availablefor Backorder
Price $18.6838 / M
Qty M cuts
Manufacturer:PANDUIT
Manufacturer #:FOPPX06Y

Description

50um OM3 6 Fiber Indoor Armored Cable, Plenum (OFCP), 900um Buffered Fibers

Specifications

Brand Name Opti-Core® Sub Brand Opti-Core
Type Indoor Interlocking Armored Cable Number of Fibers 6
Color Aqua Fiber Size OM3 10 GbE 50/125µm
Fiber Type OM3 Bend Radius .516 IN
Tensile Strength 100 LBS Application Inside
UPC 074983048809

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok