
PANDUIT CANADA LTD FSCP906Y 6 Fiber Cable, OS2, Indoor/Outdoor, Plenum, 250µm
Description
The 12 fiber indoor outdoor central tube cable is OS2, Plenum (OFNP) rated and features 250µm fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Type | Bulk Fiber Optic Cable | Number of Fibers | 6 |
Color | Black | Fiber Size | 9/125µm |
Fiber Type | OS2 | Bend Radius | NA In. |
Application | Inside/outside | UPC | 074983004508 |
Packages
305 - UNIT - 305 | 1640 - UNIT - (1640) |