panfslr912

PANDUIT FSLR912 12-Fiber 9um OS2 Riser Opti-Core Indoor/Outdoor Tight Buffered Cable with Interlocking Armor, Yellow

Availablefor Backorder
Price $14.7015 / M
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:FSLR912

Description

9um OS2 12 Fiber Indoor-Outdoor Armored Tight Buffer Cable, Riser (OFCR), 900um Buffered Fibers.Panduit Opti-Core Indoor/Outdoor Armored Cable with tight buffered fibers are an integral part of the Panduit end-to-end fiber optic solution, designed to support today’s data needs while meeting tomorrow’s ever-advancing network requirements. This cable provides water blocking technology, high density, and easy installation in transitional aerial and duct applications and entrance facilities, and the 900µm tight-buffered fibers provide easy connectorization. The tight-buffered fibers surrounded by aramid yarn strength members combine usability indoors and out. Interlocking aluminum armor eliminates the need for inner duct or conduit to provide a smaller crush resistant pathway for improved design flexibility and lower installed cost. Cables with greater than 24 fibers feature a sub-unit design that simplifies fiber identification, provides easy access and routing of the fibers. It also increases cable durability with a dielectric central strength member. Opti-Core Fiber Optic Indoor/Outdoor Riser (OFCR) and Plenum (OFCP) Rated Cable with tight buffered fibers are tested in accordance with Telcordia GR-20, Issue 2, GR-409 and with relevant EIA/TIA-455 series FOTPs for fiber optic cable. All multimode and singlemode cable is available in 2, 4, 6, 8, 12, and 24-fiber counts as a “non-subunitized” design and in 36, 48, 72, and 96-fiber counts (144 for Riser) as a “sub-unitized” design. All Opti-Core fiber cable is RoHS compliant.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Indoor/Outdoor Tight Buffered Fiber Optic Cable Type Interlocking Armored, Riser
Number of Fibers 12 Color Black
Fiber Size 9/125 µm Fiber Type OS2 Singlemode (ITU G.652.D)
Bend Radius 149.9 mm Maximum Load Capacity 100 lb
Temperature Rating -40 to 80 °C Standards TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2
Application For Indoor and Outdoor Use UPC 074983842773

Packages

1 - UNIT - 1 1640 - UNIT - (1640)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok