PANDUIT 50 ft 12-Fiber OS2 Singlemode 9/125µm Plenum LC Duplex-LC Duplex
Specifications
Brand Name | Panduit | Item Name | Fiber Optic Cable |
Type | Type OS2, Pulling Eye | Number of Fibers | 12 |
Fiber Size | 50 ft L | Connection Type | LC-LC Duplex |
Packages
1 - UNIT - 1 |