Abbotsford
panfy9up77b005f050

PANDUIT 50 ft OM4 50/125µm 24-Fiber PanMPO™ Female Plenum Trunk Cable Assembly

Price $1,838.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FY9UP77B005F050

Description

Trunk Cable Assemblies shall allow for rapid deployment of high-density permanent links in a single assembly for data center applications requiring quick infrastructure deployment, such as main, horizontal and zone distribution areas. These trunk cable assemblies shall optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. QuickNet™ Trunk Cable Assemblies are built with modular MPO connectivity and provide compatibility, flexibility and system performance in all permanent link applications.

Specifications

Brand Name Panduit Item Name Trunk Cable Assembly
Type OFNP, Indoor, Small Diameter Cable Size 5.4 mm dia
Number of Fibers 24 Color Yellow
Fiber Size 9/125 µm Fiber Type OS2, Single Mode
Bend Radius 108 mm Under Load, 54 mm Static Attenuation 0.4 dB/km at 1310 nm, 0.3 dB/km at 1550 nm
Maximum Load Capacity 100 N/mm Cable Length 50 ft
Tensile Strength 440 N Connection Type 12-Fiber PanMPO Female x 12-Fiber PanMPO Female
Temperature Rating -20 to 70 °C Environmental Conditions -40 to 70 °C Storage Temperature
Standards ISO/IEC 1180, TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIC/EIA-568-C.1, GR-409-CORE, ICEA S-83-596, RoHS Compliant Application Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment, Improve Flexibility and Manageability for Lower Installation Costs. Small Diameter Trunk Cable Assemblies Use 30 - 40% Less Space Which is Ideal for High Cable Density Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok