panf92erq1q1snm001

Opti-Core® Fiber Optic Patch Cord and Pigtail OS1/OS2, 2-Fiber LC Duplex Yellow 1 m L

Availablefor Backorder
Price $61.56 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:F92ERQ1Q1SNM001

Description

OS2 2f 1.6mm PC OFNR PushPull LC/PushPull LC Std Polarity Std IL 1m

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord and Pigtail Type OS1/OS2, 2-Fiber
Cable Type Duplex Cable Length 1 m
Connector Type LC Duplex Cable Diameter 1.6 mm
Color Yellow Temperature Rating 140 ?°F
Standards Meets or Exceeds ISO/IEC 11801, TIA-568-C.3, TIA-604-10 (FOCIS-10), RoHS Compliant, Riser Rated Application Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas
UPC 07498307536

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok