PANDUIT 50 ft 12-Fiber LC Duplex to LC No Eye Duplex Plenum LC Trunk Cable Assembly
Description
Allows system designers to tailor configuration, reach and breakout construction to application requirements; to minimize waste, optimize cable management, speed deployment, improve flexibility and manageability for lower installation costs
Specifications
Brand Name | Panduit | Item Name | Fiber Optic Patch Cord |
Cable Length | 50 ft | Connector Type | LC-LC Duplex |
Packages
1 - UNIT - 1 |