panfz2erq1q1snm001

Opti-Core® Fiber Optic Patch Cord OM4 10 GbE, Multimode, Standard IL, 2-Fiber LC Push-Pull Aqua 1 m L

Availablefor Backorder
Price $56.04 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZ2ERQ1Q1SNM001

Description

OM4 2f 1.6mm PC OFNR PushPull LC/PushPull LC Std Polarity Std IL 1m

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord Type OM4 10 GbE, Multimode, Standard IL, 2-Fiber
Cable Length 1 m Connector Type LC Push-Pull
Cable Diameter 1.6 mm Color Aqua
Standards Flammability Rating: Riser (OFNR) UPC 07498399457

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok