
PANDUIT 2 mtr 1.6mm OM4 OFNR (Riser) Opti-Core® Push-Pull LC Duplex Fiber Optic Patch Cord, Aqua
Description
The duplex fiber patch cord is OM4 with a 1.6mm jacket. It is Riser (OFNR) rated and features LC Push Pull connectors. It has standard insertion loss and is 2 meters in length.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4 10 GbE, Multimode, Standard IL, 2-Fiber |
Cable Length | 2 m | Connector Type | LC Push-Pull |
Number of Poles | 2 | Cable Diameter | 1.6 mm |
Color | Aqua | Temperature Rating | 140 °F |
Standards | Flammability Rating: Riser (OFNR) | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983994595 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |