panfztrp7n7nanf076

QuickNet Interconnect Cable Assembly OM4, 12-Fiber PanMPO Female Aqua 76 ft L

Availablefor Backorder
Price $828.86 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZTRP7N7NANF076

Description

OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 76f

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM4, 12-Fiber
Cable Length 76 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application For Indoor use
UPC 07498357699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok