panfztrp7n7nanf080

QuickNet Interconnect Cable Assembly OM4, 12-Fiber PanMPO Female Aqua 80 ft L

Availablefor Backorder
Price $847.00 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZTRP7N7NANF080

Description

OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 80f

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM4, 12-Fiber
Cable Length 80 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Flammability Rating: Plenum (OFNP) Application OM4
UPC 07498357709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok