Abbotsford
pannkfp523rsssm001

PANDUIT 1 mtr 2-Fiber NetKey SC-SC OFNR OM2 Multimode Duplex Fiber Optic Patch Cord,

Price $28.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP523RSSSM001
Documents Documents

Description

NetKey® Fibre optic patchcord with multi-mode (OM2) fibre. NetKey® Fibre optic patchcords include duplex SC connectors on both ends. Patchcord meet requirements of TIA/EIA-568-C.3-1. The fibre connector is FOCIS compliant or compatible and meets the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centres and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord Cable Length 1 m
Connector Type SC-SC Duplex Material Zirconia Ceramic
Connector Size 3 mm Color Orange
Standards TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A and -10-A, FOCIS -2, -3 and -10 UPC 074983925674

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok