pannkfpz1bn1nnm002

NetKey Fiber Optic Patch Cord OM4, 1-Fiber LC Aqua 2 m L

Availablefor Backorder
Price $12.35 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFPZ1BN1NNM002

Description

NK 1-fiber OM4 LC Pigtail, 900um Buffered Fiber - 2m

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Fiber Optic Patch Cord Type OM4, 1-Fiber
Cable Type Simplex Cable Length 2 m
Connector Type LC Material Not-Rated
Cable Diameter 900 µm Color Aqua
Application OM4 UPC 61305625604

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok