SOUTHWIRE LANDSCAPE 2C12 75M 75m 12/2C Southwire Landscape Cable Low Voltage, Black
Description
Outdoor Low-Voltage Underground Landscape Lighting Cable is designed for landscape, security, and outdoor accent lighting applications that not to exceed 150 volts.
Specifications
Brand Name | Southwire | Item Name | Low Voltage Underground Landscape Lighting Cable |
Type | Landscape Lighting | Voltage Rating | 150 V |
Conductor Size | 12 AWG | Number of Conductors | 2 |
Stranded/Solid | Stranded | Insulation Material | PVC |
Length | 250 ft | Conductor Material | Copper |
Frequency Rating | 65 Hz | Power Rating | 2 W |
Stranding | 65 | Jacket Color | Black |
Nominal Outside Diameter | 0.357 in | Color | Black |
Temperature Rating | 105 °C | Application | For Landscape, Security and Outdoor Accent Lighting |
UPC | 032886855290 |
Packages
75 - UNIT - 75 |