Abbotsford
cabrg6blk

REMEE R001563WRCM2B 1000 ft RG6 Coaxial Cable, Black

Price $0.3893 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:R001563WRCM2B

Description

RG6 Cable coax cable can be used for video, security cameras, cable and satellite applications. Pricing per 305m. Remee offers a full range of communication, security and control cables which are suitable for a wide range of applications, including security systems, pro audio, sound and intercom systems, annunciators, power-limited controls, and more. RG6 coax cable is used in a wide variety of residential and commercial applications. It is designed for use in video, security cameras, cable and satellite applications (both indoors and outdoors). It has the bandwidth needed for high definition video signals, also carries audio signals. This cable meets applicable ETL, RUS, and CSA requirements. All Remee coax cable is manufactured under our ISO9001 certification. Pricing per 305 meter box.

Specifications

Brand Name Remee Products Item Name Coaxial Cable
Type Non-Plenum, Dual Shielded, RG6/U Wire Gauge Size 18 AWG
Shield Type Braided Conductor Material Copper
Length 1000 ft Jacket Material PVC
Jacket Color Black Shield Material Aluminum
Outside Diameter 0.270 in Braid Aluminum
Velocity Factor 84% Attenuation 1.46 dB/100 ft at 50 MHz, 2.05 dB/100 ft at 100 MHz, 2.83 dB/100 ft at 200 MHz, 6.88 dB/100 ft at 1000 MHz, 7.50 dB/100 ft at 1200 MHz, 8.50 dB/100 ft at 1800 MHz, 9.50 dB/100 ft at 2200 MHz, 12.0 dB/100 ft at 3000 MHz
Capacitance 16.2 pF/ft Frequency Rating 3 GHz
Impedance 75 O Nominal Temperature Rating -20 to 60 °C
Standards cETLus Listed, CMR FT4 Type CMR CATVR FT4 Certified, NEC Article 800, 820, UL 444 and 1581 Listed Application For Transmitting Radio Frequency Signals, Video Display, Point-Of Sale Terminals, Local Area Network Controls and CATV Broadcast Uses

Packages

305 - UNIT - 305 3660 - LAYER - 3660 7320 - SKID - 7320 SKID - SKID - 12200
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok