ELECTRO CABLES 18AWG/1 Pair FT4 Overall Shielded Cable
Description
Grey 18 AWG Shielded Riser Cable with stranded bare copper, two conductor, PVC insulation, aluminum or polyester tape shielding, solid tin copper drain, PVC jacket for communication applications.
Specifications
Brand Name | Remee Products | Item Name | Shielded Cable |
Type | Riser | Voltage Rating | 300 V |
Material | Bare Copper | Number of Conductors | 2 |
Wire Gauge | 18 AWG | Housing Material | Polyvinyl Chloride |
Color | Black, Red | Dimensions | 0.160 in dia |
Temperature Rating | -20 to 60 °C | Standards | NEC Article 800, 760, cETLus CMR FT4, FPLR Listed, RoHS Compliant |
Application | Communication Applications |
Packages
300 - UNIT - 300 |