READYWIRE 300M 22/9AWG 600V Unshielded Multi-Conductor CMG FT4, Grey
Description
Stranded Tinned Copper Conductors*, SR-PVC Insulation, Grey PVC Jacket FT-4, -20° C to 105° C, 600 Volts, CSA and UL Approved. Packaging: 300m spools, 150m & 300m Reelex Boxes, or cut to length.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Multi-Conductor Cable |
Type | Unshielded | Number of Conductors | 9 |
Conductor Size | 22 AWG | Conductor Material | Tinned Copper |
Length | 300 m | Outside Diameter | 0.225 in |
Stranded/Solid | Stranded | Number of Strands | 7x30 |
Voltage Rating | 600 V | Jacket Color | Gray |
Insulation Material | PVC | Insulation Thickness | 0.01 in |
Jacket Material | PVC | Jacket Thickness | 0.023 in |
Weight | 140 lb/km | Temperature Rating | -20 °C to 105 °C |
Standards | UL Listed, CSA Certified, FT4 Rated | Application | For PA Systems, Unbalanced Intercom Systems Interconnecting Cables, Remote Control Circuits, Low-Voltage, Broadcast and Studio use, Temperature Control Systems |
Packages
300 - UNIT - 300 |