Abbotsford
hubhdpc03bk

HUBBELL 3 ft 24AWG Hubbel HDMI Patch Cord, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HDPC03BK
Documents Documents

Description

HDMI horizontal cord. HDMI coupler provides an easy way to run high definition AV from device to device. The high performance, high quality video connection is designed for minimal signal loss delivering true high definition 1080p video to the viewing device. HDMI 3 inch tail provides flexibility and ease-of-use for installations that have depth and capacity issues. HDMI coupler fit into a high-density 1 unit iSTATION™ module allowing for 2 additional units to be placed into a single gang faceplate for additional applications. Create a customized multimedia work station outlet by adding a high-density HDMI coupler along with extensive line of AV connectors, iSTATION™ modules and XCELERATOR™ jacks.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Patch Cord Type HDMI, Horizontal
Voltage Rating 40 V Cable Type 24/15 AWG
Cable Length 3 ft Material Copper
Amperage Rating 500 mA Cable Diameter 0.375 in
Cable Material Aluminum Foil Color Black
Standards HDMI Application 1080P HD Video
UPC 662620212630

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok