Abbotsford
ortmc5e0306

MIDDLE ATLANTIC MC5E03-06 3ft 24AWG Clarity 5E Modular Patch Cord, Blue

Price $15.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:MC5E03-06

Description

Clarity 5E Premium Category 5e Modular Patch Cord, blue, 3', four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 5E connecting hardware for optimum Category 5e installed performance using Ortronics Paralign 2 pair-positioning technology.FEATURES:• ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications: Ensures Category 5e component performance. • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. • Center tuned technology: Elevates the performance of Clarity 6 connector union. • Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination allowing mating hardware to be designed/tuned to these cords.• Snagless plug design: Protects plugs when pulling through pathways or cable managers.• Premium conductor cordage: Reliable performance and durable cord life.• Compatible with both T568A and T568B wiring: Provides universal wiring ability.• Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel.• Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name Patch Cord Type 4-Pair, Category 5E, Modular, Premium
Cable Type 24 AWG UTP Stranded Cable Length 3 ft
Connector Type RJ45 Plug x RJ45 Plug Number of Poles 4
Material Copper Power Rating 100 W
Cable Material PVC Color Blue
Standards ETL Listed, RoHS Compliant, TIA-606-A Standard Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok