ortmc5e2506

MIDDLE ATLANTIC 25 ft Ortronics Clarity 5e Category 5e Modular Patch Cord, Blue

Availablefor Backorder
Price $37.35 / EA
Qty EA
Manufacturer:LEGRAND
Manufacturer #:MC5E25-06

Description

Clarity Modular patch cord are ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications: Ensures Category 5e component performance. Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Center tuned technology: Elevates the performance of Clarity 6 connector union. Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination allowing mating hardware to be designed/tuned to these cords. Snagless plug design: Protects plugs when pulling through pathways or cable managers. Premium conductor cordage: Reliable performance and durable cord life. Compatible with both T568A and T568B wiring: Provides universal wiring ability. Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.

Specifications

Brand Name Ortronics Item Name Patch Cord
Type Modular, Category 5e Cable Type 24/4 AWG UTP Stranded
Cable Length 25 ft Connector Type RJ45 Plug x RJ45 Plug
Material Bare Copper Conductor Series/Model Clarity
Cable Diameter 7.1 mm Cable Material PVC
Bend Radius 1 in Housing Material Polycarbonate
Color Blue Standards Buy American Act Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok