Abbotsford
ortmc60306

MIDDLE ATLANTIC MC603-06 3ft CAT6 UTP 4 Pair Stranded 24AWG Legrand Ortronics Clarity 6 Modular Patch Cord,Blue

Price $18.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:MC603-06

Description

Clarity Modular patch cord are ETL third party tested and verified to TIA/EIA 568B.2-1 Category 6 component specifications: Ensures Category 6 component performance. Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. Center tuned technology: Elevates the performance of Clarity 6 connector union. Paralign 2 pair-positioning technology: Maintains pair integrity through the plug termination allowing mating hardware to be designed/tuned to these cords. Snagless plug design: Protects plugs when pulling through pathways or cable managers. Premium conductor cordage: Reliable performance and durable cord life. Compatible with both T568A and T568B wiring: Provides universal wiring ability. Improved signal to noise ratio: More transparent signal path is field measurable in a link or channel. Backwards compatible to Category 3, 5, and 5e: Supports lower category installations and components.

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name Patch Cord Type 4-Pair, Category 6, Modular, Premium
Cable Type 24 AWG UTP/FTP Stranded Cable Length 3 ft
Connector Type RJ45 Plug x RJ45 Plug Material Copper
Power Rating 100 W Cable Material PVC
Color Blue Standards ANSI/TIA 568-C.2, RoHS Compliant, TIA-606-A
Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok