MIDDLE ATLANTIC SPC5E07-04 7ft Cat 5e 4 Pair AWG Stranded Legrand Ortronics Modular Patch Cord, Yellow
Description
TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.
Specifications
Brand Name | Wiremold | Sub Brand | TechChoice® |
Item Name | Patch Cord | Type | 4-Pair, Category 5e, Modular |
Cable Type | 24 AWG Stranded | Cable Length | 7 ft |
Connector Type | RJ45 Plug x RJ45 Plug | Material | Copper |
Cable Material | PVC | Color | Yellow |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |