Abbotsford
ortspc5e1506

MIDDLE ATLANTIC SPC5E15-06 15ft Cat 5e 4 Pair AWG Stranded Legrand Ortronics Modular Patch Cord, Blue

Price $143.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:SPC5E15-06

Description

TechChoice modular patch cords are pre-tested for component performance. This modular patch cord is four-pair, PVC sold in packages of 10.

Specifications

Brand Name Wiremold Sub Brand TechChoice®
Item Name Patch Cord Type 4-Pair, Category 5e, Modular
Cable Type 24 AWG Stranded Cable Length 15 ft
Connector Type RJ45 Plug x RJ45 Plug Material Copper
Cable Material PVC Color Blue

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok