lev6hhom6il

PATCH CORD CAT6ULTRA FLEX 6 IN

Not available for order
Price $4.80 / EA
Manufacturer:LEVITON
Manufacturer #:6HHOM-6IL

Description

High-Flex HOME 5e® patch cord provide patching for data applications in Structured Media® centers. It offer high density patching and deliver 100 MHz bandwidth performance. Designed to provide connectivity solution for residential applications. Accommodate use in high-density switches, routers and other electronics. The patch cords shall be 28-gauge, unshielded, twisted pair, stranded conductor construction with a standard 8-position modular plug on both ends.

Specifications

Brand Name Leviton Sub Brand Home 5e
Item Name Patch Cord Type Category 6, High Flex, Moulded-On, Shielded
Cable Type 28 AWG U/UTP Stranded Cable Length 0.5 ft
Connector Type 8 Position Modular Plug Color Blue
Application For Residential use UPC 078477493205

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok