pannk6pc7vly

NetKey Patch Cord Category 6 Modular Plug Violet 7 ft L

Availablefor Backorder
Price $13.02 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6PC7VLY

Description

NK Copper Patch Cord, Category 6, Violet UTP Cable, 7 Feet

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 7 ft
Connector Type Modular Plug Cable Diameter 6 mm
Cable Material Copper Color Violet
Temperature Rating 14 - 140 °F Standards Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E Channel Requirements at Swept Frequencies up to 250 MHz, ANSI/TIA-1096-A
Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) UPC 07498317631

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok