PANDUIT NK6PC7VLY 7ft NetKey CAT6 Patch Cord, Violet
Description
Netkey copper patch cord, category 6, 7 ft., violet UTP cable.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 7 ft |
Connector Type | Modular Plug | Cable Diameter | 6 mm |
Cable Material | Copper | Color | Violet |
Temperature Rating | 14 - 140 °F | Standards | Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E Channel Requirements at Swept Frequencies up to 250 MHz, ANSI/TIA-1096-A |
Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983176311 |
Packages
1 - UNIT - 1 |