PANDUIT 18 ft TX6-28™ Cat 6 UTP Patch Cord, Off White
Description
Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Off White CM/LSZH Cable, 18 Ft.The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and management. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
Brand Name | Panduit | Sub Brand | TX6-28™ |
Item Name | Patch Cord | Type | Category 6, Performance |
Cable Type | 26 AWG U/UTP | Cable Length | 18 ft |
Connector Type | RJ45 Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Off-White |
Temperature Rating | -10 to 75 °C | Standards | Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, UL 94V-0 Rated, RoHS Compliant |
Application | For 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Voice/Data Systems, Voice Over Internet Protocol (VoIP), Digital Video and Broadband/Baseband Analog Video | UPC | 07498365474 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |