PANDUIT UTP28SP6INBL 6" 28AWG Category 6 Performance Copper Patch Cord, Black
Description
Category 6 Performance, (small diameter) Copper Patch Cord, 28 AWG, Black CM/LSZH UTP Cable, 6 Inch.Application: (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video, Voice/data systems (4) Voice over Internet Protocol (VoIP).Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz, Meets ANSI/TIA-1096-A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 28 AWG U/UTP | Cable Length | 6 in |
Cable Diameter | 3.8 mm | Cable Material | Copper |
Color | Black | Temperature Rating | 140 ?‚?°F |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM Token ring 4/16 (3) Digit |
UPC | 074983958641 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |