Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Green CM/LSZH Cable, 6 Inches
Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Green CM/LSZH Cable, 6 Inches
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 28 AWG U/UTP | Cable Length | 6 in |
Cable Diameter | 3.8 mm | Cable Material | Copper |
Color | Green | Temperature Rating | 167 ?°F |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video, Voice/data systems (4) Voice over Internet Protocol (VoIP) |
UPC | 07498395865 |
1 - UNIT - 1 | 10 - UNIT - 10 |