PANDUIT UTP28SP6INGY 6-inch TX6-28™ Cat 6 UTP Patch Cord, Gray
Description
The TX6-28™ Cat 6 UTP Patch Cord is a 6-Inches, 0.150-inch (3.8mm) diameter, Grey cord constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with high-performance modular plugs. Its compact 28 AWG design simplifies installation and management. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 28 AWG U/UTP | Cable Length | 6 in |
Cable Diameter | 3.8 mm | Cable Material | Copper |
Color | Gray | Temperature Rating | 167 ?‚?°F |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video, Voice/data systems (4) Voice over Internet Protocol (VoIP) |
UPC | 074983958696 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |