panutp28sp9

PanNet Patch Cord Category 6, Small Diameter Modular Plug Off-White 9 ft L

Availablefor Backorder
Price $19.06 / EA
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:UTP28SP9

Description

Copper Patch Cord, Category 6 Performance 28 AWG, UTP, Off White CM/LSZH Cable, 9 Ft

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6, Small Diameter
Cable Type 28 AWG U/UTP Cable Length 9 ft
Connector Type Modular Plug Cable Diameter 3.8 mm
Cable Material Copper Color Off-White
Temperature Rating 167 ?°F Standards IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) UPC 07498365273

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok