Abbotsford
panutp6ax9bu

PANDUIT UTP6AX9BU 9 ft Cat 6A 24 AWG UTP Copper Patch Cord, Blue

Price $30.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP6AX9BU

Description

The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 9 feet in length and blue.

Specifications

Brand Name Panduit Sub Brand PanNet, TX6A™
Item Name Patch Cord Type 10 Gig, Category 6A
Cable Type 24 AWG UTP Solid Cable Length 9 ft
Material Copper Cable Diameter 1/4 in
Cable Material PVC Color Blue/Clear
Temperature Rating -10 to 140 °F Standards Buy American Compliant, Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for All Frequencies from 1 to 500 MHz, Meets ANSI/TIA-1096-A (Formerly FCC Part 68), IEC 60603-7, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af
Application (1) 10GBASE-T Ethernet, (2) Data Center I/O Consolidation, (3) Data Center Server Virtualization, (4) Backbone Aggregation, (5) Parallel Processing and High Speed Computing UPC 613056770607

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok