panutp6ax9bu

PATCH CORD CAT6A 9ft BLUUTP 24AWG TX6A 10GIG

Availablefor Backorder
Price $24.62 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP6AX9BU

Description

The TX6A? 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord?s slender strain relief boot provides easy access in high-density applications. The patch cord is 9 feet in length and blue.

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok