cab16/1praa600v

DECA CABLES INST 16/1PR AIA 600V INST CABLE 16/1PR ALUMARM 600V

Not available for order
Price $3.3582 / M
Manufacturer:DECA CABLES
Manufacturer #:INST 16/1PR AIA 600V

Specifications

Brand Name Electro Cables Item Name Instrument Cable
Type Aluminum Armored Wire Gauge Size 16 AWG
Voltage Rating 600 V Number of Conductors 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok