cab16/4praa600v

DECA CABLES INST 16/4PR AIA 600V INST CABLE 16/4PR ALUMARM 600V

Not available for order
Price $8.2650 / M
Manufacturer:DECA CABLES
Manufacturer #:INST 16/4PR AIA 600V

Description

Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.

Specifications

Brand Name Electro Cables Item Name Instrument Cable
Type Aluminum Armored Wire Gauge Size 16 AWG
Voltage Rating 600 V Number of Conductors 4
Application For Control, Instrumentation and Process Control Circuits, where Protection Against Electrostatic Interference from both Outside of the Cable and used in Wet or Dry Applications, Direct Burial, Indoor or Outdoor Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok